Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bangor 1 Light Flush Mount 6 In. Aged Brass

  • Mfr # 1440-AGB

  • Zoro # G615447235


product price: $452.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
6 in
Voltage
120V
Watts
13W
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440-AGB
Zoro #
G615447235
UPC #
806134851699
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Height
3.5 in
Assembled Depth
3.5 in

Details

Voltage
120V
Watts
13W
Finish
Aged Brass
Item
Flush Mount
Bulb Included
N
Body Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.