Banks 12 Light Chandelier 34.5 In. Gold Leaf/Black

  • Mfr # 8534-GL/BK

  • Zoro # G315451761


product price: $3,617.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Voltage
120V
Width
34.5 in
Length
34.5 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8534-GL/BK
Zoro #
G315451761
UPC #
806134004941
Country of Origin
Philippines

Dimensions

Width
34.5 in
Length
34.5 in
Height
11.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Bulb Included
N
Color
Gold Leaf/black
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.