Banks 12 Light Chandelier 34.5 In. Gold Leaf/White

  • Mfr # 8534-GL/WH

  • Zoro # G115451756


product price: $3,444.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Voltage
120V
Color
Gold Leaf/white
Material
Steel
Length
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8534-GL/WH
Zoro #
G115451756
UPC #
806134004958
Country of Origin
Philippines

Dimensions

Length
34.5 in
Width
34.5 in
Height
11.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Voltage
120V
Color
Gold Leaf/white
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
12
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.