Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banks 12 Light Linear 12.9375 In. Gold Leaf/Black

  • Mfr # 8546-GL/BK

  • Zoro # G715451538


product price: $3,783.00
/ea
Free Shipping & Returns

Key Features

Length
12.9375 in
Width
46 in
Height
15 in
Watts
40W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8546-GL/BK
Zoro #
G715451538
UPC #
806134004965
Country of Origin
Philippines

Dimensions

Length
12.9375 in
Width
46 in
Height
15 in

Details

Item
Linear
Watts
40W
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Designer
Hudson Valley Lighting
Socket Count
12
Bulb Shape
E26 Medium Base
Color
Gold Leaf/black
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.