Zoro Homepage

Banks 12 Light Linear 12.9375 In. Gold Leaf/White

  • Mfr # 8546-GL/WH

  • Zoro # G815451681


product price: $3,602.00
/ea
Free Shipping & Returns

Key Features

Length
12.9375 in
Width
46 in
Height
15 in
Includes
Fixture, Hardware
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8546-GL/WH
Zoro #
G815451681
UPC #
806134004972
Country of Origin
Philippines

Dimensions

Length
12.9375 in
Width
46 in
Height
15 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
40W
Bulb Included
N
Voltage
120V
Color
Gold Leaf/white
Slope Ceiling Compatable
Yes
Socket Count
12
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.