Barclay 6 Light Chandelier 35.25 In. Polished Nickel

  • Mfr # 6135-PN

  • Zoro # G715451255


product price: $397.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Height
15.25 in
Width
35.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6135-PN
Zoro #
G715451255
UPC #
806134025502
Country of Origin
China

Dimensions

Height
15.25 in
Width
35.25 in
Length
35.25 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Voltage
120V
Color
Polished Nickel
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
6
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.