Zoro Homepage

Barclay 8 Light Linear 54.5 In. Polished Nickel

  • Mfr # 6154-PN

  • Zoro # G015451122


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Length
54.5 in
Width
54.5 in
Height
10.5 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154-PN
Zoro #
G015451122
UPC #
806134025489
Country of Origin
China

Dimensions

Length
54.5 in
Width
54.5 in
Height
10.5 in
Depth
13 in

Details

Item
Linear
Bulb Included
N
Voltage
120V
Watts
40W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Color
Polished Nickel
Material
Steel
Slope Ceiling Compatable
No
Socket Count
8
Product Care
Clean with soft, damp cloth
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.