Barclay 9 Light Chandelier 50.5 In. Polished Nickel

  • Mfr # 6150-PN

  • Zoro # G915451154


product price: $576.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Height
19.5 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150-PN
Zoro #
G915451154
UPC #
806134025526
Country of Origin
China

Dimensions

Height
19.5 in
Length
50.5 in
Width
50.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Bulb Included
N
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
9
Battery Included
No
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.