Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bari 12 Light Chandelier 24 In. Polished Nickel

  • Mfr # 9912-PN

  • Zoro # G615451904


product price: $2,684.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Width
24 in
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9912-PN
Zoro #
G615451904
UPC #
806134179243
Country of Origin
China

Dimensions

Width
24 in
Height
26.5 in
Length
24 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Brass
Color
Polished Nickel
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
12
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.