Zoro Homepage

Bari 2 Light Wall Sconce 11 In. Aged Brass

  • Mfr # 9902-AGB

  • Zoro # G115451626


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
11 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9902-AGB
Zoro #
G115451626
UPC #
806134175108
Country of Origin
China

Dimensions

Height
18.5 in
Width
11 in
Length
11 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Body Material
Brass
Watts
60W
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.