Zoro Homepage

Barkley 3 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # 8210-OB

  • Zoro # G715448408


product price: $847.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Old Bronze
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210-OB
Zoro #
G715448408
UPC #
806134853877
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.75 in
Assembled Depth
3.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Body Material
Steel
Watts
7W
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Color
Old Bronze
Socket Count
3

Description

Barkley's band of cast metal and alabaster diffuser make it an attractive bath and vanity piece, providing plenty of soft illumination for self-care rituals. The offset backplate finish is available in Aged Brass, Old Bronze, and Polished Nickel. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.