Barnegat 36 in. Pendant AGED BRASS/SOFT WHITE

  • Mfr # 8336-AGB/SWH

  • Zoro # G916051438


product price: $1,956.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
15W
Width
36 in
Number of Lights
1
Length
36 in
Light Type
R20 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8336-AGB/SWH
Zoro #
G916051438
UPC #
806134963170
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
19.25 in
Cord Length
120 in

Details

Fixture Wattage
15W
Item
Pendant
Number of Lights
1
Light Type
R20 LED
Includes
Fixture, Hardware
Color
AGED BRASS/SOFT WHITE
Material
Steel
Finish
AGED BRASS/SOFT WHITE
Voltage
120 V
Damp/Wet Rating
UL Damp
Series
Barnegat
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Inspired by the graceful wingspan of a crane, Barnegat has a serene silhouette with mid-century design appeal. The wide, slender shade is balanced by the visual weight of the dark St. Laurent marble at the bottom of the fixture. To complement the other distinctive materials, the metalwork is finished in Aged Brass. Make a poetic statement in living or dining spaces with this timeless pendant light.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.