Zoro Homepage

Barney 18 Light Semi Flush 31.5 In. Aged Brass

  • Mfr # 5932-AGB

  • Zoro # G915449434


product price: $1,989.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
31.5 in
Height
6 in
Watts
8W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5932-AGB
Zoro #
G915449434
UPC #
806134142919
Country of Origin
China

Dimensions

Width
31.5 in
Height
6 in
Length
31.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
8W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel/Aluminum
Socket Count
18
Color
Aged Brass
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Bulb Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

This stunning chandelier draws influence from Stilnovo designs but updates the original mid-century styling with gorgeous machined details. Fluted socket cups extend from sweeping Aged Brass arms to create a dynamic, sprawling silhouette. The small glass globes have a big impact, illuminating an entire space with a 360-degree display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.