Zoro Homepage

Barney 24 Light Semi Flush 49.25 In. Aged Brass

  • Mfr # 5949-AGB

  • Zoro # G815449459


product price: $2,796.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
Height
6.5 in
Width
49.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5949-AGB
Zoro #
G815449459
UPC #
806134142933
Country of Origin
China

Dimensions

Height
6.5 in
Width
49.25 in
Length
49.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel/Aluminum
Voltage
120V
Watts
8W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
24
Bulb Included
N
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

This stunning chandelier draws influence from Stilnovo designs but updates the original mid-century styling with gorgeous machined details. Fluted socket cups extend from sweeping Aged Brass arms to create a dynamic, sprawling silhouette. The small glass globes have a big impact, illuminating an entire space with a 360-degree display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.