Zoro Homepage

Barrington 3 Light Pendant 14 In. Historic Bronze

  • Mfr # 324-HB

  • Zoro # G315449102


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Color
Historic Bronze
Height
24 in
Length
14 in
Voltage
120V
Finish
Historic Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324-HB
Zoro #
G315449102
UPC #
806134040208
Country of Origin
China

Dimensions

Height
24 in
Length
14 in
Width
14 in

Details

Color
Historic Bronze
Voltage
120V
Item
Pendant
Finish
Historic Bronze
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Watts
100W
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
3
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.