Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barron 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # 1011-AGB

  • Zoro # G615447136


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Width
8 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-AGB
Zoro #
G615447136
UPC #
806134780418
Country of Origin
China

Dimensions

Height
8.25 in
Width
8 in
Length
8 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Watts
40W
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

In the first half of the twentieth century, Danish architects attempted to address the issue of glare inherent in electric light. In our Barron family, we apply the solution they came up with-layered, curved shades-to light fixtures with a floral bent. A finely textured black on the outside and a metal finish on the inside, Barron's shades are a visual delight in person. Opal-etched diffusers nested in pairs within each shade further soften and diffuse the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.