Zoro Homepage

Barron 1 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 1011-PN

  • Zoro # G115447070


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Width
8 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-PN
Zoro #
G115447070
UPC #
806134780425
Country of Origin
China

Dimensions

Height
8.25 in
Width
8 in
Assembled Depth
9.5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel
Watts
40W
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

In the first half of the twentieth century, Danish architects attempted to address the issue of glare inherent in electric light. In our Barron family, we apply the solution they came up with-layered, curved shades-to light fixtures with a floral bent. A finely textured black on the outside and a metal finish on the inside, Barron's shades are a visual delight in person. Opal-etched diffusers nested in pairs within each shade further soften and diffuse the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.