Zoro Homepage

Barron 2 Light Bath And Vanity 18.5 In. Aged Brass

  • Mfr # 1012-AGB

  • Zoro # G315447504


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
8.25 in
Length
18.5 in
Width
18.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012-AGB
Zoro #
G315447504
UPC #
806134780432
Country of Origin
China

Dimensions

Height
8.25 in
Length
18.5 in
Width
18.5 in
Depth
9.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Watts
40W
Bulb Included
N
Housing Material
Steel
Finish
Aged Brass
Designer
Hudson Valley Lighting
Socket Count
2
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

In the first half of the twentieth century, Danish architects attempted to address the issue of glare inherent in electric light. In our Barron family, we apply the solution they came up with-layered, curved shades-to light fixtures with a floral bent. A finely textured black on the outside and a metal finish on the inside, Barron's shades are a visual delight in person. Opal-etched diffusers nested in pairs within each shade further soften and diffuse the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.