Zoro Homepage

Barrow 1 Light Pendant 15 In. Aged Brass

  • Mfr # 7401-AGB

  • Zoro # G315450917


product price: $1,040.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
24.75 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7401-AGB
Zoro #
G315450917
UPC #
806134084363
Country of Origin
China

Dimensions

Height
24.75 in
Length
15 in
Width
15 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
14W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Stacked, angular geometric shades, set on simple arms, are the centerpiece of this showstopping design. Large-scale and linear, Barrow is available as a wall sconce, chandelier, and linear with a unique asymmetrical quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.