Zoro Homepage

Barrow 1 Light Wall Sconce 8.5 In. Aged Brass

  • Mfr # 7400-AGB

  • Zoro # G515450984


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
31 in
Width
8.5 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400-AGB
Zoro #
G515450984
UPC #
806134084356
Country of Origin
China

Dimensions

Height
31 in
Width
8.5 in
Assembled Depth
9 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
8W
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Stacked, angular geometric shades, set on simple arms, are the centerpiece of this showstopping design. Large-scale and linear, Barrow is available as a wall sconce, chandelier, and linear with a unique asymmetrical quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.