Barrytown 13 Light Chandelier in Vintage Gold Leaf

  • Mfr # 5613-VGL

  • Zoro # G016223896


product price: $8,581.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
34 in
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5613-VGL
Zoro #
G016223896
UPC #
806134994136
Country of Origin
Philippines

Dimensions

Width
34 in
Height
39 in
Chain Length
54 in

Details

Number of Lights
13
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Item
Chandelier
Bulb Included
No
Voltage
120V
Bulb Type
B11
Housing Finish
Vintage Gold Leaf
Series
Barrytown
Fixture Wattage
10 W
Material
Iron
Location Rating
UL Damp

Description

An empire chandelier with a dose of natural whimsy, the beautiful Barrytown is a visual treat. Available with 6 or 13 lights, this grand fixture is decorated with translucent Piastra glass flowers that create a soft-lit glow. Dotted with a central bead in Vintage Gold Leaf, each botanical shape features a delicate etching for added texture. Perfect for modern or transitional spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.