Barrytown 7 Light Chandelier in Vintage Gold Leaf

  • Mfr # 5606-VGL

  • Zoro # G216223931


product price:  $4,163.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Bulb Included
No
Voltage
120V
Fixture Wattage
10 W
Width
24 in
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5606-VGL
Zoro #
G216223931
UPC #
806134993115
Country of Origin
Philippines

Dimensions

Width
24 in
Chain Length
54 in
Height
25.75 in

Details

Bulb Included
No
Voltage
120V
Number of Lights
7
Fixture Wattage
10 W
Bulb Type
B11
Series
Barrytown
Includes
Fixture, Hardware
Housing Finish
Vintage Gold Leaf
Material
Iron
Lamp Base
E12 Candelabra Base
Item
Chandelier
Location Rating
UL Damp

Description

An empire chandelier with a dose of natural whimsy, the beautiful Barrytown is a visual treat. Available with 6 or 13 lights, this grand fixture is decorated with translucent Piastra glass flowers that create a soft-lit glow. Dotted with a central bead in Vintage Gold Leaf, each botanical shape features a delicate etching for added texture. Perfect for modern or transitional spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.