Barryville 1 Light Pendant in Historic Bronze Finish

  • Mfr # 5815-HB

  • Zoro # G722646729


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Lamp Base
E26
Color
Historic Bronze
Fixture Dimension
12 in. W x 15.5 in. H
Shade Material
Opal Glossy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5815-HB
Zoro #
G722646729
UPC #
197292995395
Country of Origin
Viet Nam

Dimensions

Width
12 in
Fixture Dimension
12 in. W x 15.5 in. H
Hang Type/Length
54 Chain
Assembled Depth
12 in
Height
15.5 in
Canopy Dimension
4.75 in. W x 0.75 in. H

Details

Dimmable
No
Lamp Base
E26
Color
Historic Bronze
Shade Material
Opal Glossy Glass
Bulb Type
A19
Item
Pendant
Number of Lights
1
Finish
Historic Bronze
Material
Glass
Standards
UL Listed; cUL
Canopy Shape
Round
Slope Ceiling Adaptable
Yes
Watts
15 W
Voltage
120 V
Lamp Included
No
Power Source
Hardwired
Damp/Wet Rating
Damp

Description

The Barryville pendant filters historical design inspiration through a contemporary lens. Paying homage to the work of Peter Behrens, it features an antique silhouette reimagined for today. The Heritage Bronze metalwork pairs beautifully with the shiny opal glass shade. Details like the architectural fluted socket cups, decorative top loop, and uniform chain root Barryville in this century. Comes as one light available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.