Barryville 1 Light Pendant in Historic Bronze Finish

  • Mfr # 5817-HB

  • Zoro # G222646779


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Color
Historic Bronze
Material
Glass
Number of Lights
1
Canopy Dimension
5.5 in. W x 0.75 in. H
Canopy Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5817-HB
Zoro #
G222646779
UPC #
197292995418
Country of Origin
Viet Nam

Dimensions

Width
15.75 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Fixture Dimension
15.75 in. W x 20.25 in. H
Hang Type/Length
54 Chain
Height
20.25 in
Assembled Depth
15.75 in

Details

Color
Historic Bronze
Material
Glass
Number of Lights
1
Canopy Shape
Round
Item
Pendant
Lamp Base
E26
Slope Ceiling Adaptable
Yes
Finish
Historic Bronze
Bulb Type
A21
Power Source
Hardwired
Standards
UL Listed; cUL
Watts
25 W
Shade Material
Opal Glossy Glass
Dimmable
No
Voltage
120 V
Lamp Included
No
Damp/Wet Rating
Damp

Description

The Barryville pendant filters historical design inspiration through a contemporary lens. Paying homage to the work of Peter Behrens, it features an antique silhouette reimagined for today. The Heritage Bronze metalwork pairs beautifully with the shiny opal glass shade. Details like the architectural fluted socket cups, decorative top loop, and uniform chain root Barryville in this century. Comes as one light available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.