Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barton 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 3211-AGB

  • Zoro # G615448348


product price: $809.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
7.5 in
Fixture Voltage
120V
Finish
Aged Brass
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211-AGB
Zoro #
G615448348
UPC #
806134159610
Country of Origin
China

Dimensions

Height
13.5 in
Width
7.5 in
Length
7.5 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Shade Color
Aged Brass
Watts
60W
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Color
Aged Brass

Description

The multi-point star motif is an American legacy. Colonial sconce makers amplified the candle's firelight glow by fitting a concave backplate with a starburst array of mirrored glass panes. Picking up on this tradition, we cut Barton's twenty wedged facets from a solid crystal block. Set against a plated nickel backdrop, Barton's silvery crystal star reflects the warm light its pleated silk shade pours out toward it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.