Zoro Homepage

Barton 2 Light Wall Sconce 13.5 In. Aged Brass

  • Mfr # 3212-AGB

  • Zoro # G815448407


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
13.5 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3212-AGB
Zoro #
G815448407
UPC #
806134159634
Country of Origin
China

Dimensions

Height
14.75 in
Width
13.5 in
Length
13.5 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

The multi-point star motif is an American legacy. Colonial sconce makers amplified the candle's firelight glow by fitting a concave backplate with a starburst array of mirrored glass panes. Picking up on this tradition, we cut Barton's twenty wedged facets from a solid crystal block. Set against a plated nickel backdrop, Barton's silvery crystal star reflects the warm light its pleated silk shade pours out toward it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.