Zoro Homepage

Baxford 8 in. Wall Sconce Aged Brass

  • Mfr # 1314-AGB

  • Zoro # G916051506


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
UL Damp
Series
Baxford
Glass Color
Aged Brass
Fixture Voltage
120 V
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314-AGB
Zoro #
G916051506
UPC #
806134955991
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
14 in

Details

Damp/Wet Rating
UL Damp
Series
Baxford
Glass Color
Aged Brass
Fixture Voltage
120 V
Item
Sconce
Includes
Fixture, Hardware
Number of Bulbs
1
Fixture Wattage
15W
Finish
Aged Brass
Fixture Type
T10-9
Body Material
Steel
Cable/Wire/Cord
7 in
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

A single piece of folded piastre glass forms the ethereal silhouette of the Baxford sconce. Etched on the inside, the glass softens the light diffusion. The refined framework provides a glimmer of Aged Brass through the glass, adding structure and warmth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.