Zoro Homepage

Bay Ridge 1 Light Pendant 17 In. Aged Brass

  • Mfr # 2717-AGB

  • Zoro # G315449249


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17.5 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-AGB
Zoro #
G315449249
UPC #
806134015862
Country of Origin
China

Dimensions

Height
17.5 in
Length
17 in
Width
17 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Deceptively simple, Bay Ridge is crafted using a very complex glass-blowing technique that's as soPhilippinesisticated as the fixture itself. This globe pendant begins with horizontal ribs on the outside followed by vertical ribs on the inside, creating a stunning cross-hatching effect. A single carbon filament bulb shines beautifully through the clear-glass globe. Available in 12 and 17-inch diameter in Aged Brass or Polished Nickel, Bay Ridge is an ideal addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.