Bayville 3 Light Semi Flush in Vintage Gold Leaf Finish

  • Mfr # 3919-VGL

  • Zoro # G522646721


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Shade Material
Saguran
Dimmable
No
Color
Vintage Gold Leaf
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3919-VGL
Zoro #
G522646721
UPC #
197292995159
Country of Origin
Philippines

Dimensions

Canopy Dimension
5.5 in. W x 1.25 in. H
Width
20 in
Height
8.5 in
Assembled Depth
20 in
Fixture Dimension
20 in. W x 8.5 in. H

Details

Bulb Included
No
Shade Material
Saguran
Dimmable
No
Color
Vintage Gold Leaf
Lamp Base
E12
Lighting Certification
UL Listed; cUL
Body Material
Natural Woven
Power Source
Hardwired
Canopy Shape
Round
Item
Semi Flush
Bulb Type
B11
Number of Bulbs
3
Slope Ceiling Adaptable
No
Finish
Vintage Gold Leaf
Damp/Wet Rating
Damp
Voltage
120 V
Watts
10 W

Description

Inspired by Art Nouveau designs, the Bayville family uses natural materials to create flowing botanical silhouettes. The breezy Saguran fabric shade is constructed of petal-like panels edged in Vintage Gold Leaf and lined with abaca. Available as a semi-flush and a pendant in two sizes, Bayville will breathe new life into any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.