Bayville 6 Light Pendant in Vintage Gold Leaf Finish

  • Mfr # 3932-VGL

  • Zoro # G122646756


product price:  $1,669.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Canopy Shape
Round
Dimmable
No
Fixture Dimension
31.75 in. W x 32.75 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3932-VGL
Zoro #
G122646756
UPC #
197292995197
Country of Origin
Philippines

Dimensions

Fixture Dimension
31.75 in. W x 32.75 in. H
Canopy Dimension
5.5 in. W x 1.25 in. H
Hang Type/Length
54 Chain
Assembled Depth
31.75 in
Height
32.75 in
Width
31.75 in

Details

Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Canopy Shape
Round
Dimmable
No
Shade Material
Saguran
Bulb Type
B11
Lamp Base
E12
Lamp Included
No
Color
Vintage Gold Leaf
Power Source
Hardwired
Number of Lights
6
Finish
Vintage Gold Leaf
Watts
10 W
Standards
UL Listed; cUL
Voltage
120 V
Item
Pendant
Material
Natural Woven

Description

Inspired by Art Nouveau designs, the Bayville family uses natural materials to create flowing botanical silhouettes. The breezy Saguran fabric shade is constructed of petal-like panels edged in Vintage Gold Leaf and lined with abaca. Available as a semi-flush and a pendant in two sizes, Bayville will breathe new life into any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.