
Beaumont 20 Light Chandelier 48 In. Polished Nickel
Mfr # 4452-PN
Zoro # G315448266
product price: $3,806.00
/eaKey Features
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Includes
Fixture, Hardware
Length
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4452-PN
Zoro #
G315448266
UPC #
806134895570
Country of Origin
China
Dimensions
Length
48 in
Width
48 in
Height
23.75 in
Details
Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Includes
Fixture, Hardware
Material
Brass
Voltage
120V
Bulb Included
N
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
20
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.