Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Becki Owens X Bronson 1 Light Pendant 19.25 In. Aged Brass/White Plaster

  • Mfr # BKO1501-AGB/WP

  • Zoro # G615452321


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/white Plaster
Height
25.75 in
Length
19.25 in
Width
19.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1501-AGB/WP
Zoro #
G615452321
UPC #
806134923778
Country of Origin
China

Dimensions

Height
25.75 in
Length
19.25 in
Width
19.25 in

Details

Color
Aged Brass/white Plaster
Voltage
120V
Item
Pendant
Watts
25W
Lamp Included
N
Material
Aluminum
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Becki Owens

Description

A refined bell-shaped fixture with a modern edge, Bronson features a sleek, tapered silhouette crafted from clean White Plaster. The opaque materiality and funnel shape creates a powerful downlight to fill a large area. Accented by the inviting warmth and reflective nature of Aged Brass, including a large cap and finial, it evokes an organic feel. Available as a chandelier or pendant in two sizes. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.