Becki Owens X Debi 1 Light Pendant 18 In. Aged Brass

  • Mfr # BKO501-AGB

  • Zoro # G415452842


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16.25 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO501-AGB
Zoro #
G415452842
UPC #
806134047849
Country of Origin
China

Dimensions

Height
16.25 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Debi plays with layers, texture, and tone to reveal a multi-dimensional silhouette. A linen drum shade serves as the base, creating a column of light shining below. Clean and crisp on its own, the shade is then fitted with a metal frame that is wrapped delicately in linen strings. Aged brass accents give the monochromatic shade a touch of glamour, finishing off this dynamic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.