Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Becki Owens X Debi 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # BKO500-AGB

  • Zoro # G515452872


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
7.5 in
Fixture Voltage
120V
Length
7.5 in
Assembled Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO500-AGB
Zoro #
G515452872
UPC #
806134047832
Country of Origin
China

Dimensions

Height
12.75 in
Width
7.5 in
Length
7.5 in
Assembled Depth
8.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
15W
Body Material
Steel
Lamp Included
N
Shade Color
Aged Brass
Socket Count
1
Designer
Becki Owens
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Debi plays with layers, texture, and tone to reveal a multi-dimensional silhouette. A linen drum shade serves as the base, creating a column of light shining below. Clean and crisp on its own, the shade is then fitted with a metal frame that is wrapped delicately in linen strings. Aged brass accents give the monochromatic shade a touch of glamour, finishing off this dynamic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.