Becki Owens X Debi 4 Light Pendant 30.5 In. Aged Brass

  • Mfr # BKO502-AGB

  • Zoro # G115452692


product price:  $1,731.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass
Height
18.75 in
Length
30.5 in
Width
30.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO502-AGB
Zoro #
G115452692
UPC #
806134047856
Country of Origin
China

Dimensions

Height
18.75 in
Length
30.5 in
Width
30.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Becki Owens
Product Care
Clean with soft, damp cloth
Socket Count
4
Bulb Shape
E26 Medium Base

Description

Debi plays with layers, texture, and tone to reveal a multi-dimensional silhouette. A linen drum shade serves as the base, creating a column of light shining below. Clean and crisp on its own, the shade is then fitted with a metal frame that is wrapped delicately in linen strings. Aged brass accents give the monochromatic shade a touch of glamour, finishing off this dynamic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.