Becki Owens X Eve 1 Light Pendant 32 In. Vintage Gold Leaf/Warm Silver Leaf

  • Mfr # BKO1401-VGL/TWL

  • Zoro # G015452297


product price:  $1,464.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/ Textured Warm Silver Leaf
Height
12.75 in
Length
32 in
Width
32 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO1401-VGL/TWL
Zoro #
G015452297
UPC #
806134923730
Country of Origin
Philippines

Dimensions

Height
12.75 in
Length
32 in
Width
32 in

Details

Color
Vintage Gold Leaf/ Textured Warm Silver Leaf
Voltage
120V
Item
Pendant
Material
Iron/Aluminum
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Designer
Becki Owens
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

With a sculptural dome shape and thoughtful materiality, Eve embodies a purity of design. The subtle interplay of the Textured Warm Silver Leaf exterior with the Vintage Gold Leaf interior creates a stylish finish that feels organic and fresh. In both available sizes, this pendant light creates an impact with its warm glow and understated elegance. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.