Becki Owens X Georgia 8 Light Chandelier 27 In. Old Bronze

  • Mfr # BKO402-OB

  • Zoro # G915452915


product price:  $2,907.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
6W
Color
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO402-OB
Zoro #
G915452915
UPC #
806134005436
Country of Origin
China

Dimensions

Length
27 in
Width
27 in
Height
29.5 in

Details

Item
Chandelier
Fixture Wattage
6W
Color
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Socket Count
8
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Becki Owens
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.