Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Becki Owens X Ivy 1 Light Wall Sconce 7.5 In. Old Bronze

  • Mfr # BKO100-OB

  • Zoro # G615451911


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
7.5 in
Fixture Voltage
120V
Lamp Included
N
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO100-OB
Zoro #
G615451911
UPC #
806134879020
Country of Origin
China

Dimensions

Height
18 in
Width
7.5 in
Length
7.5 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Old Bronze
Includes
Fixture, Hardware
Body Material
Steel
Watts
4W
Designer
Becki Owens
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Old Bronze
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.