Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Becki Owens X Jordan 1 Light Wall Sconce 6.5 In. Aged Brass

  • Mfr # BKO700-AGB

  • Zoro # G315452690


product price: $93.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
6.5 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO700-AGB
Zoro #
G315452690
UPC #
806134066475
Country of Origin
China

Dimensions

Height
18.5 in
Width
6.5 in
Assembled Depth
9.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
40W
Bulb Shape
E26 Medium Base
Designer
Becki Owens
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.