Becki Owens X Landon 1 Light Flush Mount 12 In. Polished Nickel/Black

  • Mfr # BKO301-PN/BK

  • Zoro # G915452960


product price:  $84.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Voltage
120V
Height
15 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO301-PN/BK
Zoro #
G915452960
UPC #
806134005344
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
15 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Includes
Fixture, Hardware
Color
Polished Nickel/black
Bulb Included
N
Body Material
Steel
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Becki Owens
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.