
Becki Owens X Landon 4 Light Lantern 21 In. Polished Nickel/Black
Mfr # BKO303-PN/BK
Zoro # G715452764
product price:Â $284.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel/black
Height
32 in
Length
21 in
Width
21 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKO303-PN/BK
Zoro #
G715452764
UPC #
806134005382
Country of Origin
China
Dimensions
Height
32 in
Length
21 in
Width
21 in
Details
Color
Polished Nickel/black
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Becki Owens
Product Care
Clean with soft, damp cloth
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.