Becki Owens X Lina 1 Light Pendant 16.75 In. Aged Brass

  • Mfr # BKO253-AGB

  • Zoro # G015452938


product price:  $748.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.5 in
Length
16.75 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO253-AGB
Zoro #
G015452938
UPC #
806134041304
Country of Origin
China

Dimensions

Height
19.5 in
Length
16.75 in
Width
16.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
Steel
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Lina is bound to be a staple in the designer repertoire. An organically inspired glass shade veers from the standard globe style, lending plenty of character to this versatile style. The exaggerated hanging ring sets the piece apart, the modified teardrop hanging delicately from its oversized clasp. Available in aged brass, old bronze, and polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.