Becki Owens X Lina 1 Light Pendant 16.75 In. Old Bronze

  • Mfr # BKO253-OB

  • Zoro # G015452877


product price:  $748.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
19.5 in
Length
16.75 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO253-OB
Zoro #
G015452877
UPC #
806134041311
Country of Origin
China

Dimensions

Height
19.5 in
Length
16.75 in
Width
16.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Becki Owens
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Lina is bound to be a staple in the designer repertoire. An organically inspired glass shade veers from the standard globe style, lending plenty of character to this versatile style. The exaggerated hanging ring sets the piece apart, the modified teardrop hanging delicately from its oversized clasp. Available in aged brass, old bronze, and polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.