Becki Owens X Lina 1 Light Pendant 16.75 In. Polished Nickel

  • Mfr # BKO253-PN

  • Zoro # G215452974


product price:  $748.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
19.5 in
Length
16.75 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO253-PN
Zoro #
G215452974
UPC #
806134041328
Country of Origin
China

Dimensions

Height
19.5 in
Length
16.75 in
Width
16.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Battery Included
No
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Lina is bound to be a staple in the designer repertoire. An organically inspired glass shade veers from the standard globe style, lending plenty of character to this versatile style. The exaggerated hanging ring sets the piece apart, the modified teardrop hanging delicately from its oversized clasp. Available in aged brass, old bronze, and polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.