Becki Owens X Ren 4 Light Lantern 13.75 In. Aged Old Bronze

  • Mfr # BKO200-AOB

  • Zoro # G315452232


product price: $1,750.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Height
20 in
Length
13.75 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO200-AOB
Zoro #
G315452232
UPC #
806134878849
Country of Origin
China

Dimensions

Height
20 in
Length
13.75 in
Width
13.75 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Watts
40W
Designer
Becki Owens
Slope Ceiling Compatable
Yes
Socket Count
4
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.