Becki Owens X Ren 6 Light Lantern 17.5 In. Aged Old Bronze

  • Mfr # BKO201-AOB

  • Zoro # G015452075


product price: $2,481.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Height
25.25 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO201-AOB
Zoro #
G015452075
UPC #
806134878863
Country of Origin
China

Dimensions

Height
25.25 in
Length
17.5 in
Width
17.5 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Lantern
Watts
40W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Socket Count
6
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Becki Owens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.