Becki Owens X Richie 4 Light Lantern 13 In. Aged Brass/Black

  • Mfr # BKO150-AGB/BK

  • Zoro # G015452280


product price: $1,027.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Black
Height
24.5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO150-AGB/BK
Zoro #
G015452280
UPC #
806134879068
Country of Origin
China

Dimensions

Height
24.5 in
Length
13 in
Width
13 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Watts
40W
Material
Steel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
4
Designer
Becki Owens

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.