Becki Owens X Sammy 1 Light Wall Sconce 12.5 In. Aged Brass

  • Mfr # BKO1600-AGB

  • Zoro # G115452265


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
12.5 in
Fixture Voltage
120V
Assembled Depth
26.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1600-AGB
Zoro #
G115452265
UPC #
806134923815
Country of Origin
China

Dimensions

Height
10.25 in
Width
12.5 in
Assembled Depth
26.5 in
Length
12.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel And Brass
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Becki Owens

Description

Form meets function in this user-friendly sconce design. A large drum shade in crisp white linen tops an adjustable swing arm, allowing for ease and versatility. With its lamp-like silhouette, its a favorite for reading in bed. This useful wall light comes in two finishes; Aged Brass and Old Bronze. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.