Becki Owens X Sammy 1 Light Wall Sconce 12.5 In. Old Bronze

  • Mfr # BKO1600-OB

  • Zoro # G315452263


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
12.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO1600-OB
Zoro #
G315452263
UPC #
806134923839
Country of Origin
China

Dimensions

Height
10.25 in
Width
12.5 in
Length
12.5 in
Assembled Depth
26.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Body Material
Steel And Brass
Shade Color
Old Bronze
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Becki Owens
Battery Included
No
Color
Old Bronze
Socket Count
1

Description

Form meets function in this user-friendly sconce design. A large drum shade in crisp white linen tops an adjustable swing arm, allowing for ease and versatility. With its lamp-like silhouette, its a favorite for reading in bed. This useful wall light comes in two finishes; Aged Brass and Old Bronze. Part of our Becki Owens collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.