Becki Owens X Stacey 1 Light Wall Sconce 8.25 In. Aged Brass

  • Mfr # BKO900-AGB

  • Zoro # G015452556


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
8.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO900-AGB
Zoro #
G015452556
UPC #
806134093686
Country of Origin
China

Dimensions

Height
10.75 in
Width
8.25 in
Assembled Depth
11 in
Length
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Watts
60W
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Becki Owens
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.